Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
VERSAtainer Microwavable Round Containers, 32 oz., 7" Diameter, Black/Clear - 150 Pack
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$71.95was $97.95
Save $26.00 (27%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 2 in |
| Height | 2 in |
| Diameter | 7 in |
Product Details
| Type | Carryout |
| Color | Black |
| Capacity | 32 oz |
| Includes | 150 Containers with Lids |
| Material | Polypropylene |
| Description | VERSAtainer Microwavable Containers |
| Number of Compartments | 1 |
| Package Quantity | 150 |
| Manufacturers Part Number | NC729B |
| Microwavable | Yes |
| Shape | Round |
| Brand | Pactiv Evergreen |