Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBPS18363B

Nexel®, 3 Shelf, POS Cart, Black Epoxy, 36"W x 18"D x 40"H, Poly Casters,4 Swivel, 2 Brake

Product Description
✓ Supports light to medium computer applications
✓ Rechargeable battery provides a run time of 6 to 8 hours
✓ Open design helps ventilate 40AH/500W power system

Provide simple access to computer equipment or supplies in retail spaces with the Nexel® Chrome 3-Tier Mobile Sales Unit. This black epoxy mobile cart provides convenient power to laptop and printing devices with an included rechargeable 40AH/500W power system. Each shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support more quantities of items. Black epoxy finish is ideal for dry/wet environments with caution used around any powered electronic equipment and power system. Durable butcher block top. Stem casters. NSF approved. Note: portable power system cannot charge and be used at the same time.

  • Includes butcher block top, 3 shelves, 4 posts, and 4 casters
  • Includes 40AH/500W power system with 3 outlets and 1 usb port
  • PRICE
    $1,309.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    1309.00
    Buy 3+ units
    1245.00Save $64.00 (5%)
    Available on or around 11/06/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth18 in
    Height40 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypeWire Utility Cart
    Shelf TypeFlat Wire
    Shelf Capacity800 lbs
    ColorBlack
    ApplicationWet/Dry
    Caster Type(2) Swivel, (2) Swivel with Brakes
    Wheel TypeSolid
    Handle TypePush Handle
    FinishBlack Epoxy
    Number of Shelves3
    MaterialSteel
    Manufacturers Part NumberPS18363B
    BrandNexel

    Warranty

    Warranty7 Year Limited

    Compliance & Certifications

    CertificationsNSF