Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBSC18363CSZ

Nexel®, 3 Shelf, Push Cart, Chrome, 36"W x 18"D x 40"H, Poly Casters,4 Swivel, 2 Brake

Product Description
✓ Black epoxy finish is ideal for dry/wet environments
✓ Stem casters offer smooth transportation
✓ Stores and displays light to medium equipment

Provide simple access to light computer and electronic equipment in retail spaces with the Nexel® Chrome 3-Tier Mobile Sales Unit. This black epoxy wire utility cart is ideal for restaurants, cafes, and grocery stores where a mobile sales checkout station or mobile storage for light to medium supplies is needed. Each shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support more quantities of items. Black epoxy finish is ideal for dry/wet environments with caution used around any powered electronic equipment. Stem casters. NSF approved.

  • Includes solid metal top, 3 shelves, 4 posts, and 4 casters
  • PRICE
    $199.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    199.95
    Buy 3+ units
    189.95Save $10.00 (5%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth18 in
    Height40 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypePush Cart
    Shelf TypeFlat Wire
    Shelf Capacity800 lbs
    ColorChrome
    ApplicationDry
    Caster TypeStem
    Wheel Type4 Swivel, 2 Brakes
    Handle TypePush Handle
    StylePush Cart
    FinishChrome
    Number of Shelves3
    MaterialSteel
    Manufacturers Part NumberSC18363CSZ
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF