Nexel
Model # :WBSL48C
Nexel® Chrome Ledge for Solid Shelves, 48"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Chrome Ledge for Solid Shelves Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Includes 1 shelf ledge.
PRICE
$12.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 4 in |
Product Details
| Assembly Required | Yes |
| Type | Ledge |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | SL48C |
| Accessory Type | Ledge |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |