Nexel
Model # :WBAL414EP
Nexel®, Nexelate® Silver Epoxy Wire Ledge, 14"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexelate® Silver Epoxy Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
PRICE
$3.03
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Ledge |
| Finish | Nexelate® |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | AL414EP |
| Accessory Type | Ledge |
| For Use With | Wet/Dry |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |