Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB436926

Nexel® Chrome Wire Linen Cart with Nylon Cover, 4 Shelves, 60"L x 24"W x 80"H

Product Description
This versatile and heavy-duty linen cart is ideal for use in doctor's office, exam rooms, clinics, hospitals and more. Linen cart with blue nylon cover protects linens from airborne dust and dirt. Linen cart rolls easily on 5" all swivel casters (2 with brakes). 1 Year Limited Warranty.

Linen Cart Features:
  • Four durable, corrosion-resistant 60" x 24" wire shelves
  • Chrome finished shelves are adjustable in 1" increments
  • NSF certified
  • Each shelf holds up to 600 lbs of evenly distributed weight
  • Four 5" swivel casters (2 with brakes) make for easy maneuverability
  • Casters are rated for a maximum total weight of 1,200 lbs per unit (300 lbs each)
  • Easy assembly without tools
  • Overall dimensions: 60"L x 24"W x 80"H (with casters)
Nylon Cover Features:
  • Made of water resistant 400 Denier blue nylon
  • Cover with reinforced corners and double stitching for maximum durability
  • Includes two 8-1/2" x 11" document pockets
  • Hook and loop closures provide easy accessibility
PRICE
$299.95

1
1
Backordered, expected around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height80 in
Weight Capacity600 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
TypeLinen Service Cart
Shelf TypeWire
ColorSilver
Wheel TypePolyurethane Swivel, 2 with Brakes
IncludesLinen Cart and Nylon Cover
Number of Shelves4
MaterialChrome Plated Steel
DescriptionLinen Cart with Cover
Package Quantity1
Manufacturers Part Number436926
BrandNexel

Warranty

Warranty1 yr