✓ Numerous cubby slots for abundant storage.
✓ Metal upright dividers maintain neat inventory presentation.
✓ Resilient 600 lb. shelf weight capacity.
Keep apparel storage simple for gowns, shirts, and uniforms with the Nexel® Chrome Dolly Split Apparel Truck with 2 Brakes. This dual-purpose cart is made to conveniently hold both hanging garments and a wide collection of clothing and lightweight inventory. Ideally used for medical facilities, clinics, and commercial storage rooms. Brakes included to keep unit secure in one place. The unit is completely mobile for easy transportation. NSF Certified.
Nexel
Model # :WB493842
Nexel® Shelf Truck, Chrome, 60"W x 24"D x 69"H, Polyurethane Stem Casters, 4 Swivel, 2 Brake
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$689.00
1
1
Backordered, expected around 02/10/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | General Purpose Truck |
| Shelf Type | Flat Wire |
| Shelf Capacity | 600 lbs |
| Color | Chrome |
| Application | Dry |
| Caster Type | Stem |
| Wheel Type | 4 Swivel, 2 Brake |
| Finish | Chrome |
| Material | Steel |
| Manufacturers Part Number | 493842 |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |