Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WBCA5SBS

Nexel® Stainless Steel Stem Casters - Set of (4) 5" Polyurethane, (2) with Brakes 1200 Lb. Cap.

Product Description
✓ Set of four 5" casters with donut bumpers
✓ Strong stainless steel caster brackets & stems
✓ 300 lb weight capacity per wheel, 1200 lb per set

This set of medium-duty Nexel® Stainless Steel Stem Casters is designed to be installed onto the bottom of Nexel shelf system posts to convert a stationary shelf to a mobile one. The set is made up of four 5" polyurethane wheels, two with foot-operated brakes & two without, and donut bumpers that help protect walls, furniture, & fixtures. For extra safety, the set includes two "Warning" labels that get installed on the posts at eye-height. NSF listed. Limited 1-Year Warranty.

  • 0.85"D x 2"H stem fits Nexel shelf posts
  • 1-1/4" wide wheels offer improved stability
  • Non-marking polyurethane wheels won't damage floors
  • Strong, corrosion-resistant caster brackets & stems
  • Temperature resistance:
  • Continuous: -4 to 176°F (-20 to 80°C)
  • Short Term: -40 to 248°F (-40 to 120°C)
  • PRICE
    $119.95

    1
    1
    Backordered, expected around 01/29/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width1-1/4 in
    Weight Capacity300 each - 1200 per set lbs
    Wheel Diameter5 in
    Wheel Width1-1/4 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialPolyurethane
    TypeMedium Duty
    ColorGray
    Caster TypeSwivel
    Wheel TypePolyurethane Swivel, 2 with Brakes
    MaterialStainless Steel
    Package QuantitySet of 4
    Manufacturers Part NumberCA5SBS
    BrandNexel

    Warranty

    Warranty1 yr