Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Nexel

Model # :WBB3234622

Nexel® 2 Shelf, Black Epoxy Wire Shelving Unit, Hardwood Top, Starter, 36"W x 14"D x 34"H

Product Description
✓ Wire shelf with black epoxy coating over a rust-inhibiting undercoat
✓ Open design maximizes air & light circulation while minimizing dust buildup
✓ Hardwood deck overlay creates a solid surface and clean, professional appearance

The 36"W x 14"D x 34"H Nexel® Black Epoxy Wire Shelving Display is a versatile solution for storing products, supplies, and merchandise in any retail or commercial environment. Constructed from high-quality steel, this wire shelving unit features a black epoxy coating over a rust-inhibiting undercoat for long-lasting performance. The corrosion-resistant finish makes it suitable for use in wet or dry environments, while the open design promotes air and light circulation. The included hardwood deck overlay with radial-cut corners seamlessly fits over the wire shelf to create a solid surface that helps support smaller items and provides a cleaner, more organized appearance. Ideal for stockrooms, offices, retail stores, and hospitality settings, this unit comes equipped with two adjustable shelves, four posts, shelf clips, and leveling feet with non-marring floor glides for use on uneven surfaces.

  • Shelves adjust in 1" increments without the need for tools
  • Ideal for storing, displaying and organizing products or merchandise
  • PROMOTIONAL PRICE
    $101.96

    was $119.95
    Save $17.99 (15%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth14 in
    Height34 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Shelf TypeFlat Wire
    Shelf Capacity800 lbs
    ColorBlack
    ApplicationWet/Dry
    FinishBlack Epoxy
    Number of Shelves2
    MaterialSteel
    Manufacturers Part Number1436HWB2
    Unit TypeDisplay
    BrandNexel

    Warranty

    Warranty7 Year Limited