Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3240305

Nexel®, Push Cart, 2 Shelf, Nexelon®, 24"W x 21"D x 40"H, Poly Casters, 4 Swivel

Product Description
✓ Handles extreme wet, hot, and cold environments
✓ 1,200 lb. load capacity for dependable material transport
✓ Open-wire design improves airflow and minimizes dust buildup
✓ Adjustable shelves in 1" increments for flexible storage

Ideal for commercial kitchens, foodservice, retail, warehouses, industrial settings, and healthcare facilities, the 24"W x 21"D Nexel® Nexelon® Push Cart delivers exceptional durability, corrosion resistance, and versatile storage. Constructed with Nexelon® wire shelves, it features a metallic blue epoxy powder-coat finish over zinc chromate electroplating with a chemical conversion undercoat for long-lasting performance in demanding environments. Integrated NEXGard® antimicrobial protection helps inhibit the growth of bacteria, mold, and mildew, making it an excellent choice for clean and sanitary applications. The open-wire design promotes air circulation, light penetration, and sprinkler effectiveness while minimizing dust buildup.Two shelves adjust easily in 1" increments using numbered posts, while the safety push handle keeps hands within the cart width to help prevent contact with walls and other obstacles. Four 5" polyurethane swivel casters, provide smooth, controlled mobility. NSF approved for wet or dry use and backed by a limited lifetime warranty.

  • Includes (2) shelves with shelf clips, (1) push handle, (4) posts, and (4) 5" swivel casters
  • Features NEXGard® antimicrobial protection
  • NSF approved for wet or dry use
  • Limited lifetime warranty
  • PRICE
    $129.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth21 in
    Height40 in
    Weight Capacity1200 lbs

    Product Details

    Assembly RequiredYes
    Shelf TypeFlat Wire
    ApplicationWet/Dry
    Caster Type(4) Swivel
    Wheel TypeSolid
    Handle TypePush Handle
    StylePush Cart
    FinishNexelon®
    Number of Shelves2
    BrandNexel

    Warranty

    WarrantyLifetime Limited

    Compliance & Certifications

    CertificationsNSF