Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3144262

Nexel®, 3 Shelf, Shelf Cart, Black Epoxy, 48"W x 18"D x 40"H, Poly Casters, 4 Swivel, 2 Brake

Product Description
✓ 1200 lb. load capacity for dependable material transport
✓ Open wire design improves airflow and reduces dust buildup
✓ Adjustable shelves in 1" increments for flexible storage

Ideal for offices, retail stores, warehouses, and foodservice applications, the Nexel® Shelf Cart combines rugged durability with convenient mobility. Its open wire design allows 4-way access, maximizes light and sprinkler penetration, and minimizes dust accumulation. Three shelves easily adjust in 1" increments using numbered posts, while four 5" polyurethane swivel casters, two with brakes, ensure smooth, controlled movement. The black epoxy finish provides an attractive, durable, and affordable appearance. NSF approved for wet or dry use and backed by a limited 7-year warranty against rust and corrosion.

  • Includes 3 shelves, 4 posts, and 4 swivel casters, 2 with brakes
  • NSF approved for wet or dry use
  • Limited 7-year warranty against rust and corrosion
  • PRICE
    $189.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    189.95
    Buy 3+ units
    179.95Save $10.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth18 in
    Height40 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypeWire Shelf Cart
    Shelf TypeFlat Wire
    Shelf Capacity800 lbs
    ColorBlack
    ApplicationWet/Dry
    Caster Type(2) Swivel, (2) Swivel with Brakes
    Wheel TypeSolid
    FinishBlack Epoxy
    Number of Shelves3
    MaterialSteel
    Manufacturers Part NumberSC1848PB3B
    BrandNexel

    Warranty

    Warranty7 Year Limited

    Compliance & Certifications

    CertificationsNSF