Nexel
Model # :WBB3156833
Nexel® 3 Shelf Truck, Nexelite®, 42"W x 18"D x 80"H, Polyurethane Swivel Casters, 2 Brake
Write a Review
|
Questions & Answers (0)
Product Description
✓ Polymer removable plastic mats for easy cleaning
✓ Open design to maximize air and light circulation and minimize dust accumulation
✓ Shelves easily adjust without tools at 1" increments
Nexelite® Mobile Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon® finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Truck includes 4 posts, 3 plastic mat shelves, 4 swivel casters, 2 with brakes, and plastic snap on sleeves to secure shelves to posts. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. 1200 lb overall capacity.
✓ Open design to maximize air and light circulation and minimize dust accumulation
✓ Shelves easily adjust without tools at 1" increments
Nexelite® Mobile Shelving Units are perfect for storing all your goods, materials and inventory. Sturdy frame and posts come in Nexelon® finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Truck includes 4 posts, 3 plastic mat shelves, 4 swivel casters, 2 with brakes, and plastic snap on sleeves to secure shelves to posts. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. 1200 lb overall capacity.
PRICE
$279.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 18 in |
| Height | 80 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Shelf Type | Vented Plastic Mat |
| Shelf Capacity | 400 lbs |
| Color | Beige/Blue |
| Application | Wet or Dry |
| Caster Type | Stem |
| Wheel Type | 4 Swivel, 2 Brake |
| Finish | Nexelon |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | C18427PPMB3 |
| Shelf Material | Steel/Plastic |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | NSF |