Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3249302

Nexel® 4 Shelf, Poly-Green®, Quick Adjust Wire Shelving Unit, Starter, 36"W x 24"D x 54"H

Product Description
✓ Poly-Green® epoxy coating over zinc-chromate electroplating with anti-microbial finish
✓ Open design minimizes dust buildup & promotes air, light, and sprinkler penetration
✓ Patented quick‑adjust suspension hooks allow fast, flexible repositioning of the two middle shelves

This 36"W x 24"D x 54"H Nexel® Poly-Green® Quick-Adjust Wire Shelving Unit is the key to optimizing storage in your facility. Engineered for fast, tool‑free adjustment, this shelving unit allows users to instantly reposition, add, or remove its patented quick‑adjust middle shelves to match changing workflow needs. Constructed from high-quality steel, this unit features a green epoxy powder coat finish over zinc-chromate electroplating with NEXGard®, an antimicrobial agent that inhibits moisture, chemicals, bacteria, mold, and mildew. Its corrosion-resistant finish makes it perfect for use in wet or dry environments, while the open design minimizes dust accumulation and promotes air & light circulation. An ideal solution for heavy-duty industrial and light-duty commercial applications, this versatile shelving unit includes 4 posts, 2 fixed shelves, and 2 quick-adjust shelves with 8 suspension hooks. Limited 15-Year Warranty.

  • Shelves adjust in 1" increments
  • Fixed shelf weight capacity: 800 lbs.
  • Quick-adjust shelf weight capacity: 400 lbs.
  • NSF-approved for wet or dry use
  • Inhibits bacteria, mold, & mildew
  • Epoxy finish is rust- and corrosion-resistant
  • Ideal for use in humid or high-moisture environments
  • PRICE
    $185.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    185.95
    Buy 3+ units
    179.95Save $6.00 (3%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth24 in
    Height54 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Shelf Type2 Flat Wire, 2 Quick Adjust
    Shelf Capacity800 & 400 lbs
    ColorGreen
    ApplicationWet/Dry
    FinishPoly-Green®
    Number of Shelves4
    MaterialSteel
    Manufacturers Part Number24365AG
    Unit TypeQuick Adjust
    BrandNexel

    Warranty

    Warranty15 Year Limited

    Compliance & Certifications

    CertificationsNSF