Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3156313

Nexel® 5 Shelf Truck, Nexelate®, 24"W x 14"D x 60"H, Polyurethane Swivel Casters

Product Description
✓ Open design to maximize air and light circulation and minimize dust accumulation
✓ NSF approved for wet or dry use
✓ Shelves easily adjust without tools at 1" increments

The Nexel® 5 Shelf, Nexelate® Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate® features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 5 wire shelves, 4 posts, 4 swivel casters and plastic snap-on sleeves to secure shelves to posts. Limited 7 Year Warranty against rust and corrosion.

PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
169.95
Buy 3+ units
159.95Save $10.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth14 in
Height60 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
Shelf Capacity800 lbs
ColorSilver
ApplicationWet/Dry
Caster TypeStem
Wheel Type4 Swivel
FinishNexelate
Number of Shelves5
MaterialSteel
Manufacturers Part NumberC14245PEP5
BrandNexel