Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB798817

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurethane, Set of (4), 1200 lb Capacity

Product Description
Includes 4 donut bumpers to help protect doorways and walls. Attaches to bottom of post. Set of 4 casters.

Temperature Resistance:
Short Term = -40°F to +248°F (-40°C to +120°C)
Continuous = -4°F to +176°F (-20°C to +80°C)



PRICE
$69.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
MaterialPolyurethane
Package Quantity4
ColorGray
Manufacturers Part NumberCA5BP4
Wheel Type4/Swivel, 4/Brake
HousingSteel
Tire TypePolyurethane
BrandNexel