- Swivel Stem Caster with 5" diamter wheel
- Maximum capacity per caster is 400 lbs
- Locking type
PVI CHL Heavy Duty Swivel Locking Casters, 400lbs Capacity, 5" x 1" Stem
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 5 |
| Diameter | 5 in |
Product Details
| Wheel Material | Rubber |
| Type | Heavy Duty |
| Brake Type | Side Lock |
| Color | Black |
| Caster Type | Swivel with Brake |
| Caster Rig Material | Aluminum |
| Caster Index | Sanitation |
| Package Quantity | 1 |
| Manufacturers Part Number | CHL |
| Brand | PVI |