Nexel
Model # :WBB2378876
Nexel® Nexelon®, Safety Push Handle, 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Nexelon® features a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Lifetime Warranty. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
PRICE
$8.90
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Push Handle |
| Finish | Nexelon® |
| Material | Steel |
| Color | Blue |
| Application | Wet/Dry |
| Manufacturers Part Number | AE18N |
| Accessory Type | Push Handle |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited yr |