Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2378917

Nexel® Nexelon®, Utility Cart Handle, 24"D

Product Description
Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Nexelon® features a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Lifetime Warranty. NSF approved for wet or dry use. Includes 1 handle and shelf clips.

PRICE
$24.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth24 in
Height33 in

Product Details

Assembly RequiredYes
TypeU Handle
FinishNexelon®
MaterialSteel
ColorBlue
ApplicationWet/Dry
Manufacturers Part NumberAH24N
Accessory TypeU Handle
BrandNexel

Warranty

WarrantyLifetime Limited