Provides additional storage or display for your wire shelving unit or Wall Wire Grid Panel. Heavy duty welded wire construction makes this an extremely durable basket to use for all types of products. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.
Nexel
Model # :WBASW177B
Nexel® Black Epoxy Wire Utility Basket 18-3/4"W x 11-1/4"D x 7-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 11 1/4 in |
| Height | 7 1/2 in |
Product Details
| Assembly Required | Yes |
| Finish | Black Epoxy |
| Material | Steel |
| Color | Black |
| Application | Wet/Dry |
| Manufacturers Part Number | ASW177B |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |