Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3124365

Nexel® 2 Shelf, Chrome Wire Shelving Unit, Starter, 1 Solid Shelf, 72"W x 24"D x 34"H

Product Description
✓ Simple tool-free assembly
✓ Solid top allows for display and storage of small equipment and instruments
✓ Open design allows air and light circulation while minimizing dust accumulation

Simplify storage in your facility with our Nexel® Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable shelves. This freestanding wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Casters or additional shelves (both sold separately) can add mobility and levels. NSF approved. 1-Year Limited Warranty.

  • Includes 4 posts with levelers, 1 chrome wire shelf, 1 solid galvanized shelf, joining clamps, S-hooks, and snap-on sleeves
  • All shelves are adjustable on 1" increments
  • 72"W x 24"D x 34"H
  • PRICE
    $205.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    205.95
    Buy 3+ units
    195.95Save $10.00 (5%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth24 in
    Height34 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Shelf TypeFlat Wire & Flat Solid
    Shelf Capacity600 & 400 lbs
    ColorChrome
    ApplicationDry
    FinishChrome
    Number of Shelves2
    MaterialSteel
    Manufacturers Part Number24723CSZ2
    Unit TypeStandard
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF