Nexel
Model # :WBB2378902
Nexel® Black Epoxy, Fixed Double Shelf Wall Mount Bracket, 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Double Shelf Brackets hold two wire shelves (one per side) and attach directly to the wall with the wall-mounting plate (included). Black Epoxy is an attractive rugged and affordable finish. Limited Seven Year Warranty. NSF approved for wet or dry use. Sold individually.
PRICE
$15.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 18 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Double Fixed Bracket |
| Color | Black |
| Application | Wet/Dry |
| Accessory Type | Bracket |
| Style | C |
| Finish | Black Epoxy |
| Material | Steel |
| Description | Fixed Double Shelf Wall Mount Bracket |
| Package Quantity | 1 |
| Manufacturers Part Number | DAB18B |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |