Nexel
Model # :WBDAB12C
Nexel® Chrome, Fixed Double Shelf Wall Mount Bracket, 12"D
Write a Review
|
Questions & Answers (0)
Product Description
Double Shelf Bracket, Fixed, Wall Mount Chrome, 12"D
Perfect for creating wall storage area where floor space isn't available. Use Double Shelf Bracket for assembling shelves in a continuous run. Includes 1 double shelf bracket. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
Perfect for creating wall storage area where floor space isn't available. Use Double Shelf Bracket for assembling shelves in a continuous run. Includes 1 double shelf bracket. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
PRICE
$7.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 12 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Double Fixed Bracket |
| Color | Chrome |
| Application | Dry |
| Accessory Type | Shelf Bracket |
| Finish | Chrome |
| Material | Steel |
| Description | Fixed Double Shelf Wall Mount Bracket |
| Package Quantity | 1 |
| Manufacturers Part Number | DAB12C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |