Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB800387

Nexel® 5 Shelf, 3-Sided Truck, Chrome, 60"W x 24"D x 69"H, Polyurethane Plate Casters, 4 Swivel

Product Description
3-Sided Enclosed style helps prevent items from falling off back and sides during transport. Shelves adjust easily on 1" increments on numbered posts. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire Shelves have unique shelf suspension hooks that allow shelves to be added, removed or adjusted without disassembling entire truck. Sturdy dolly base with corner bumpers and 5" polyurethane swivel casters for heaviest loads. Assembles easily. Label holders sold separately.

PRICE
$809.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$809.00
Buy 3+ units
$769.00Save $40.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height69 in
Weight Capacity1000 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorChrome
Caster TypePlate
Wheel Type4 Swivel
StyleEnclosed Truck
FinishChrome
Number of Shelves5
MaterialSteel
Number of Side Panels3
Base TypeDolly Base
BrandNexel

Warranty

Warranty1 Year Limited yr

Compliance & Certifications

CertificationsNSF