Nexel
Model # :WB580CP20GZ
Nexel® Poly-Green® Quick Adjust Wire Shelf 36"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
✓ Patented Quick Adjust suspension hook system
✓ Poly Green® corrosion resistant epoxy finish protects against rust in humid or high moisture environments
✓ Built in NexGARD® antimicrobial protection helps inhibit bacteria, mold & mildew
Engineered for fast, tool free shelf adjustment, the Nexel® Quick Adjust Poly Green® Shelving Unit allows users to reposition, add, or remove shelves instantly to match changing workflow needs. Simply lift each shelf off the suspension hooks and reset to any height in 1" increments, no disassembly or downtime required. The open wire construction reduces dust buildup, increases airflow, improves visibility, and supports full sprinkler penetration for clean, compliant, and high performance storage across demanding industrial environments.
✓ Poly Green® corrosion resistant epoxy finish protects against rust in humid or high moisture environments
✓ Built in NexGARD® antimicrobial protection helps inhibit bacteria, mold & mildew
Engineered for fast, tool free shelf adjustment, the Nexel® Quick Adjust Poly Green® Shelving Unit allows users to reposition, add, or remove shelves instantly to match changing workflow needs. Simply lift each shelf off the suspension hooks and reset to any height in 1" increments, no disassembly or downtime required. The open wire construction reduces dust buildup, increases airflow, improves visibility, and supports full sprinkler penetration for clean, compliant, and high performance storage across demanding industrial environments.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Shelf Type | Quick Adjust |
| Shelf Capacity | 400 lbs |
| Finish | Poly-Green® |
| Material | Steel |
| Color | Green |
| Application | Wet/Dry |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| Certifications | NSF |