Nexel® Poly-Z-Brite® 3 Tier, Single Station Wire Microwave Cart, 24"L x 18"W x 36"H,
Single station microwave/food prep cart provides a convenient and accessible work surface for multiple environments including kitchens, breakrooms, cafeterias, and more. Shelves adjustable in 1" increments allowing easy customization and display of dry ingredients, canned goods, utensils, and more. Carts feature 2" Nylon swivel casters, 2 with brakes provide 300 lb. overall capacity. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF listed for wet or dry use.
Nexel
Model # :WB806449
Nexel® Poly-Z-Brite® 3 Tier, Single Station Wire Microwave Cart, 24"L x 18"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Available on or around 10/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 36 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 2 in |
Product Details
| Assembly Required | Yes |
| Number of Shelves | 3 |
| Color | Silver |
| Wheel Type | Nylon swivel, 2 with brake |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |