Security Cage & Bulk Storage Lockers
Select
Security cage & bulk storage lockers are secure solutions for organizing and storing large quantities of tools, equipment, supplies, parcels & more. Constructed of heavy-gauge steel wire mesh for durability, high-visibility into its contents, and increased airflow. Lockable hinged doors prevent unauthorized access and inventory control.
Security Cage & Bulk Storage Lockers Accessories
Filters
Width
Depth
Height
Tier Type
Availability
Brand

Quantum Chrome Wire Shelving Security Storage Lockers
| Compare | Image | Width | Depth | Height | Number of Adjustable Shelves | Tier Type | Style | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 18 in | 63 in | - | Single Tier | Wire Mesh Cage | WBB3788848 | $989.00 | ||
![]() | 36 in | 24 in | 63 in | - | Single Tier | Wire Mesh Cage | WBB3788851 | $1,079.00 | ||
![]() | 36 in | 18 in | 63 in | 2 | Single Tier | Wire Mesh Cage | WBB3788849 | $1,069.00 | ||
![]() | 36 in | 24 in | 63 in | 2 | Single Tier | Wire Mesh Cage | WBB3788863 | $1,185.00 | ||
![]() | 60 in | 24 in | 63 in | - | Single Tier | Wire Mesh Cage | WBB3788861 | $1,329.00 | ||
![]() | 60 in | 24 in | 63 in | 2 | Single Tier | Wire Mesh Cage | WBB3788862 | $1,499.00 |
Global Industrial Wide-Span Security Cages

Our Wide-Span Security Cages are highly visible, secure content storage units for warehouses, stockrooms, and other industrial settings. These bulk storage lockers have a thick wire mesh and heavy-duty steel build with an adjustable shelf ensuring durable and efficient inventory control. Wire mesh cages are easy to assemble and are padlock compatible with the shelf adjusted at center position.
Showing 1-10 of 20 results
Nexel® Chrome Wire Shelving Security Storage Lockers

Nexel® Wire Shelving Security Storage Lockers are made from industrial steel and feature a lockable double door to provide secure storage. Security storage lockers have open wire truss reinforced shelves for extra strength, improved air circulation, and reduced dust accumulation. The adjustable leveling feet are ideal for uneven floors and have non-marring floor guides to protect surfaces.
Showing 1-10 of 20 results
Nexel® Poly-Z-Brite® Wire Shelving Security Storage Lockers

The Nexel® Poly-Z-Brite® security shelving units are a safer and more secure way to store valuable equipment and inventory. The grid mesh ensures high visibility, and the lockable double door keeps items protected. Nexguard wire shelves are easily adjustable and feature a powder-epoxy coating that ensures a strong durable finish in wet environments. A wide variety of sizes is available.

Nexel® Poly-Green® Wire Shelving Security Storage Lockers
Showing 1-10 of 21 results
Little Giant® All-Welded Ventilated Storage Lockers

Little Giant® All-Welded Ventilated Storage Lockers offer secure storage for bulkier items. Our ventilated storage lockers have an all-welded steel build for long-lasting performance. The ventilated design increases airflow, preventing the buildup of moisture. Most models feature a 4-inch under-clearance for pallet truck or forklift transportation. Dimensions and Limited Warranties vary per model.
Showing 1-10 of 69 results
Hallowell® Tenant Bulk Storage Lockers

Hallowell® Tenant Bulk Storage Lockers securely store high value or personal items in facilities, apartments, and other multi-unit buildings. The all steel build offers maximum strength, while the mesh doors on our bulk tenant storage lockers provide ventilation and content visibility. With a three-point locking system and adjustable shelves, these lockers ensure that larger items can fit safely.
Showing 1-10 of 24 results

New Age Amplimesh Security Cage

Folding Guard & Stor-More& Tet and Bulk Storage Lockers
Showing 1-10 of 24 results
All-Welded Compact Visible Storage Locker

All-Welded Compact Visible Storage Lockers have a durable steel build, ample storage space, and individual lockable compartments. The visible design of our all-welded bulk storage lockers offers content identification and ventilation, while the compact size suits smaller spaces. These compact storage lockers are also a scratch-resistant finish for long-lasting use. Lockers ship assembled.




















