Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2335992

Nexel® 4 Shelf, Poly-Z-Brite® Standard Wire Shelving Unit, Starter, 30"W x 18"D x 74"H

Product Description
Nexel® Poly-Z-Brite® Wire Shelving Starter Unit - 1 Dunnage Shelf - 30"W x 18"D x 74"H

Poly-Z-Brite® Starter Units with Dunnage Bottom Shelf are designed with a clear epoxy finish that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 3 wire shelves, 1 bottom dunnage shelf and plastic snap on sleeves to secure shelves to posts.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Super strong dunnage shelf features 1" square steel tubing reinforcements around the perimeter and down the center of each shelf
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 posts, 3 shelves, 1 bottom dunnage shelf, and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion
PRICE
$199.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
199.95
Buy 3+ units
189.95Save $10.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18 in
Height74 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeHeavy Duty & Flat Wire
Shelf Capacity800 & 1600 lbs
ColorClear
ApplicationWet/Dry
Number of Dunnage Shelves1
FinishPoly-Z-Brite®
Number of Shelves4
MaterialSteel
Manufacturers Part Number183071DSZ
Unit TypeStandard
Number of Wire Shelves3
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

CertificationsNSF