Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3249414

Nexel® Security Truck, Poly-Green, 1 Shelf, 36"W x 18"D x 69"H, Polyurethane Casters

Product Description
✓ Poly-Green® epoxy coating over zinc-chromate electroplating with anti-microbial finish
✓ Adjustable shelf provides versatile storage for equipment & inventory

✓ Rolls smoothly throughout your facility on 4 polyurethane swivel casters

The 36"W x 18"D x 69"H Nexel® Poly-Green® Mobile Security Truck helps minimize the strain of moving heavy tools, equipment, and supplies throughout your facility. Designed for versatility, it comes equipped with four polyurethane swivel casters, along with an adjustable wire shelf that adapts to changing storage needs. Constructed from high-quality steel with a green epoxy powder coat over zinc-chromate electroplating, this unit features NEXGard®, an antimicrobial agent that resists moisture, chemicals, bacteria, mold, and mildew. Its corrosion-resistant design suits wet or dry environments, while the open 2" grid mesh promotes visibility, reduces dust, and improves air and light flow. Ideal for industrial or commercial settings, this security cage assembles easily and includes lockable double doors, side and back panels, four posts, and shelf clips. Limited 15-Year Warranty.

  • Lockable double doors open a full 270°
  • Open design minimizes dust buildup & promotes air, light, and sprinkler penetration
  • NSF-approved for wet or dry use
  • Epoxy finish is rust- and corrosion-resistant
  • PRICE
    $499.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length36 in
    Width18 in
    Height69 in
    Inside Length34 in
    Inside Width16
    Inside Height60 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in
    Gauge16

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypeWire Security Truck
    ColorGreen
    StyleStem Caster
    Number of Doors2
    FinishPoly-Green®
    MaterialSteel
    Base TypeStem Caster
    Shelf MaterialSteel
    BrandNexel

    Warranty

    Warranty15 Year Limited