Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3249413

Nexel® Security Truck, Poly-Green, 36"W x 18"D x 69"H, Polyurethane Casters,2 Brakes

Product Description
✓ Poly-Green® epoxy coating over zinc-chromate electroplating with anti-microbial finish
✓ Strong wire mesh paired with a secure, lockable door provides visibility & security
✓ Rolls smoothly on 4 polyurethane swivel casters (2 of which are locking)

The 36"W x 18"D x 69"H Nexel® Poly-Green® Mobile Security Truck is your solution for securely storing and transporting valuable inventory throughout your warehouse or facility. It rolls smoothly on four polyurethane swivel casters, two of which lock for added stability, helping reduce the need for heavy lifting by allowing users to easily move bulk tools, equipment, and supplies between work areas. Constructed from high-quality steel, it features a green epoxy powder coat finish over zinc-chromate electroplating with NEXGard®, an antimicrobial agent that inhibits moisture, chemicals, bacteria, mold, and mildew. Its corrosion-resistant finish makes it perfect for use in wet or dry environments, while the open design with 2" square grid mesh promotes visibility, minimizes dust accumulation, and enhances air & light circulation. Ideal for industrial or commercial settings, this versatile security cage includes a set of lockable double doors, side & back panels, and four posts. Limited 15-Year Warranty.

  • Double doors open a full 270°
  • Open design minimizes dust buildup & promotes air, light, and sprinkler penetration
  • NSF-approved for wet or dry use
  • Epoxy finish is rust- and corrosion-resistant
  • PRICE
    $469.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length36 in
    Width18 in
    Height69 in
    Inside Length34 in
    Inside Width16
    Inside Height60 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in
    Gauge16

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypeWire Security Truck
    ColorGreen
    StyleStem Caster
    Number of Doors2
    FinishPoly-Green®
    MaterialSteel
    Base TypeStem Caster
    Shelf MaterialSteel
    BrandNexel

    Warranty

    Warranty15 Year Limited