Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2346154

Nexel® 5 Shelf, Stainless Steel Wire Shelving Unit, Starter, 30"W x 14"D x 63"H

Product Description
Nexel® Stainless Steel Wire Shelving Starter - 5 Tier - 30"W x 14"D x 63"H

Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 posts, 5 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion.
PRICE
$439.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
439.95
Buy 3+ units
419.95Save $20.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth14 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorStainless Steel
ApplicationWet/Dry
FinishStainless Steel
Number of Shelves5
Material304 Stainless Steel
Manufacturers Part Number14306S5
Unit TypeStandard
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF