Whether transporting items on the road, or having them standing flat on the stockroom or warehouse floor, the Nexel® Back to Back, Stock Picking Truck remain upright and rigid while keeping your inventory stationary, organized, and within convenient reach. This top choice storage truck is ideal for warehouses, fulfillment centers, other manufacturing facilities looking for a mobile solution for inventory counts, put-away or picking.
Modular picking trucks features 40 back to back cells measuring 10-1/2"W x 8-1/2"D x 11"H, capable of holding 35 Lbs. per cell. Hanging compartment cells are constructed of lightweight 13 oz. vinyl/HRF that attach to aluminum hanging rods with loops on the top of your compartment cells, designed for years of low-maintenance & demanding warehouse environment use. Nexelate® wire trucks have a silver epoxy powder-coated finish over a rust inhabiting undercoat and are NSF approved for wet or dry use. Units include 4 posts, 2 shelves (top and base), plastic shelf clips, push handle, tie-bar and polyurethane casters (2 swivel with brakes, 2 rigid). The 5" stem casters provide a 1200 lb overall truck load capacity. Overall size 18"D x 48"W x69"H.
Nexel
Model # :WB800437
Nexel® Stock Picking Truck, Back To Back, 40 Cells, 48"L x 18"W x 69"H, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Backordered, expected around 01/16/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Opening Width | 10-1/2 in |
| Opening Height | 11 in |
| Opening Depth | 8-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Wet/Dry |
| Caster Type | Stem |
| Wheel Type | 2 Swivel with Brakes, 2 Rigid |
| Finish | Nexelate |
| Number of Shelves | 40 Cells |
| Material | Steel |
| Number of Compartments | 40 |
| Manufacturers Part Number | 800437 |
| Opening Capacity | 35lbs/Per Cell |
| Brand | Nexel |