Whether transporting items on the road, or having them standing flat on the stockroom or warehouse floor, the Nexel® 18"x60"x63", Back To Back, 40 Cells truck remains upright and rigid while keeping your inventory stationary, organized, and within convenient reach. This top choice storage truck is ideal for warehouses, fulfillment centers, other manufacturing facilities looking for a mobile solution with 40 back-to-back cells that that mobilize your picking process with a flexible, mobile solution for inventory counts, putaway, or picking.
Nexelate® wire trucks are made from durable wire that has an attractive silver epoxy powder-coated finish over a rust inhabiting undercoat. NSF approved for wet or dry use. Units include 4 posts, 2 shelves for top and base, plastic shelf clips, tie-bar and Polyurethane Casters, 2 Swivel with Brakes, 2 Rigid. Trucks feature 5" stem casters with tie bar giving you a 1200 lb overall truck load capacity, each vinyl cell compartment capacity of 35lbs. Hanging compartments cells are constructed of lightweight 13oz Vinyl/HRF that attach to Aluminum hanging rods with loops on the top of your compartment cells, designed for years of low-maintenance & demanding warehouse environment use. Overall size 18"D x 60"W x63"H. Cells are 13.5"W x 8.5"D x 11"H.
Nexel
Model # :WB800442
Nexel® Stock Picking Truck, Back To Back, 40 Cells, 60"L x 18"W x 69"H, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Backordered, expected around 01/16/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 18 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Opening Width | 13-1/2 in |
| Opening Height | 11 in |
| Opening Depth | 8-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Application | Wet/Dry |
| Caster Type | Stem |
| Wheel Type | 2 Swivel with Brakes, 2 Rigid |
| Finish | Nexelate |
| Number of Shelves | 40 Cells |
| Material | Steel |
| Number of Compartments | 40 |
| Manufacturers Part Number | 800442 |
| Opening Capacity | 35lbs/Per Cell |
| Brand | Nexel |