Ideal for warehouses, fulfillment centers, manufacturing facilities and more, Nexel® Wire Stock Picking trucks offer a mobile solution for inventory counts, put-away or picking. Modular picking trucks features 15 cells measuring 13-1/2"Wx23-1/2"Dx11"H, capable of holding 35 Lbs. per cell. Hanging compartment cells are constructed of lightweight 13 oz. vinyl/HRF that attach to aluminum hanging rods with loops on the top of your compartment cells, designed for years of low-maintenance & demanding warehouse environment use. Nexelate® wire trucks have a silver epoxy powder-coated finish over a rust inhabiting undercoat and are NSF approved for wet or dry use. Units include 4 posts, 2 shelves (top and base), plastic shelf clips, push handle, tie-bar and polyurethane casters (2 swivel with brakes, 2 rigid). The 5" stem casters provide a 1200 lb overall truck load capacity. Overall size 24"Wx48Lx"69"H.
Nexel
Model # :WB800450
Nexel® Stock Picking Truck, Single Sided, 15 Cells, 48"L x 24"W x 69"H, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Backordered, expected around 12/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Opening Width | 13-1/2 in |
| Opening Height | 11 in |
| Opening Depth | 23-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Wet/Dry |
| Caster Type | Stem |
| Wheel Type | 2 Swivel with Brakes, 2 Rigid |
| Finish | Nexelate |
| Number of Shelves | 15 Cells |
| Material | Steel |
| Number of Compartments | 15 |
| Manufacturers Part Number | 800450 |
| Opening Capacity | 35lbs/Per Cell |
| Brand | Nexel |