These Security Trucks feature the same quality construction as the stationary security units. Keep valuable items such as meats, liquor, silver, pharmaceuticals, syringes and expensive tools secure and at the same time be able to transport them throughout your facility. Lockable doors (opens a full 270°) prevent items from falling out of truck while in transit. Includes 2 Wire Shelves, 4 63" Posts, 1 Door Set, 1 Back and Side Set, Shelf Clips, and 4 5" Polyurethane Swivel Casters. Compact size makes it ideal for permanent inventory storage. 69" Overall Height.
Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. Order Interior Shelves Separately.
Nexel
Model # :WB800392
Wire Security Truck, Chrome, 18"W x 48"L x 69"H, Polyurethane, 4 Swivel Casters
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$809.00
1
1
Available on or around 10/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 18 in |
| Height | 69 in |
| Inside Length | 46 in |
| Inside Width | 16 |
| Inside Height | 60 in |
| Weight Capacity | 1200 lbs |
| Weight | 170 lbs |
| Gauge | 16 |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Number of Shelves | 2 |
| Material | Steel |
| Shelf Material | Steel |
| Brand | Nexel |
| Wheel Material | Polyurethane |
| Type | Wire Security Truck |
| Shelf Type | Wire |
| Color | Chrome |
| Wheel Type | 5" Polyurethane Swivel |
| Style | Stem Caster |
| Number of Doors | 2 |
| Finish | Chrome |
| Base Type | Stem Caster |
Warranty
| Warranty | 1 Year Limited |