✓ Open design to maximize air and light circulation and minimize dust accumulation
✓ NSF approved for wet or dry use
✓ Shelves easily adjust without tools at 1" increments
The Nexel® 4 Shelf, Nexelate® Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate® features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 4 wire shelves, 4 posts, 4 swivel casters and plastic snap-on sleeves to secure shelves to posts. Limited 7 Year Warranty against rust and corrosion.
Nexel
Model # :WB168204
Nexel® 4 Shelf Truck, Nexelate®, 48"W x 24"D x 80"H, Polyurethane Swivel Casters
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 80 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Wet/Dry |
| Caster Type | Stem |
| Wheel Type | 4 Swivel |
| Finish | Nexelate |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | C24487PEP4 |
| Brand | Nexel |