Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB168212

Nexel®, Utility Cart, 3 Shelf, Nexelate®, 48"W x 24"D x 39"H, Poly Casters, 4 Swivel

Product Description
✓ 1200 lb. load capacity for dependable material transport
✓ Open wire design improves airflow and reduces dust buildup
✓ Adjustable shelves in 1" increments for flexible storage

Ideal for offices, retail stores, warehouses, and foodservice applications, Nexel ® Silver Epoxy Utility Cart combines rugged durability with convenient mobility. Its open wire design allows 4-way access, maximizes light and sprinkler penetration, and minimizes dust accumulation. Three shelves easily adjust in 1" increments using numbered posts, while two U-shaped handles and four 5" polyurethane swivel casters, ensure smooth, controlled movement. NSF approved for wet or dry use and backed by a limited 7-year warranty against rust and corrosion.

  • Includes 3 shelves, 2 U-handles, and 4 swivel casters
  • NSF approved for wet or dry use
  • Limited 7-year warranty against rust and corrosion
  • PRICE
    $215.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    215.95
    Buy 3+ units
    205.95Save $10.00 (5%)
    Backordered, expected around 11/02/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth24 in
    Height39 in
    Weight Capacity1200 lbs
    Weight71 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypeGeneral Purpose Cart
    Shelf TypeFlat Wire
    Shelf Capacity800 lbs
    ColorSilver
    ApplicationWet/Dry
    Caster TypeStem
    Wheel Type4 Swivel
    Handle TypeU Handle
    StyleUtility Cart
    FinishNexelate®
    Number of Shelves3
    MaterialSteel
    Manufacturers Part Number2448P3EP
    BrandNexel

    Warranty

    Warranty7 Year Limited

    Compliance & Certifications

    CertificationsNSF