Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB168207B

Nexel®, Utility Cart, 2 Shelf, Nexelate®, 36"W x 18"D x 39"H,Poly Casters,4 Swivel,2 Brake

Product Description
✓ 1200 lb. load capacity for dependable material transport
✓ Open wire design improves airflow and reduces dust buildup
✓ Adjustable shelves in 1" increments for flexible storage

Ideal for offices, retail stores, warehouses, and foodservice applications, Nexel ® Silver Epoxy Utility Cart combines rugged durability with convenient mobility. Its open wire design allows 4-way access, maximizes light and sprinkler penetration, and minimizes dust accumulation. Two shelves easily adjust in 1" increments using numbered posts, while two U-shaped handles and four 5" polyurethane swivel casters, two with brakes, ensure smooth, controlled movement. NSF approved for wet or dry use and backed by a limited 7-year warranty against rust and corrosion.

  • Includes 2 shelves, 2 U-handles, and 4 swivel casters, 2 with brakes
  • NSF approved for wet or dry use
  • Limited 7-year warranty against rust and corrosion
  • PRICE
    $139.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    139.95
    Buy 3+ units
    135.95Save $4.00 (3%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth18 in
    Height39 in
    Weight Capacity1200 lbs
    Weight42 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypeWire Utility Cart
    Shelf TypeFlat Wire
    Shelf Capacity800 lbs
    ColorSilver
    ApplicationWet/Dry
    Caster Type(2) Swivel, (2) Swivel with Brakes
    Wheel TypeSolid
    Handle TypeU-Handle
    FinishNexelate Silver Epoxy
    Number of Shelves2
    MaterialSteel
    Manufacturers Part Number1836P2EPB
    BrandNexel

    Warranty

    Warranty7 Year Limited

    Compliance & Certifications

    CertificationsNSF