Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB990162

Nexel® 4 Shelf, Nexelate® Silver Epoxy Wire Shelving Unit, Add On, 72"W x 24"D x 74"H

Product Description
Nexelate® Silver Epoxy Wire Shelving Add-On 72"W x 24"D x 74"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion
PRICE
$259.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
259.95
Buy 3+ units
249.95Save $10.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
ApplicationWet/Dry
FinishNexelate Silver Epoxy
Number of Shelves4
MaterialSteel
Manufacturers Part NumberA24727EP
Unit TypeStandard
BrandNexel

Warranty

Warranty7 Year Limited

Compliance & Certifications

CertificationsNSF