Nexel
Model # :WB320801
Nexelon® Wire Dunnage Rack - 30"W x 18"D x 14"H
|
Questions & Answers (0)
Product Description
Nexel® P1424N Nexelon Wire Shelf Platform, 30"W x 18"D Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14"H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 18 in |
| Height | 14 in |
| Weight Capacity | 800 lbs |
Product Details
| Assembly Required | Yes |
| Finish | Nexelon® |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Wire |
| Color | Blue |
| Manufacturers Part Number | P1830N |
| Brand | Nexel |