Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB188820B

Nexel® 4 Shelf Truck, Nexelon®, 36"W x 18"D x 69"H, Polyurethane Swivel Casters, 2 Brake

Product Description
✓ Open design to maximize air and light circulation and minimize dust accumulation
✓ NSF approved for wet or dry use
✓ Shelves easily adjust without tools at 1" increments

The Nexel® 4 Shelf, Nexelon® Wire Shelf Truck is a simple mobile and adaptable solution with a top of the line blue metallic finish designed to handle extreme wet, hot, or cold environments. Contains NEXGard® an anti-microbial agent, which protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Highly configurable with adjustable shelves, offering customization for various industrial work settings. This truck includes 4 posts, 4 wire shelves, 4 polyurethane swivel casters, 2 with brakes, and plastic snap-on sleeves to secure shelves to posts. NSF approved for wet or dry use. Limited Lifetime warranty against rust and corrosion. 1200 lb overall capacity.

PRICE
$229.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
229.95
Buy 3+ units
219.95Save $10.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height69 in
Weight Capacity1200 lbs
Weight64 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorBlue
ApplicationWet or Dry
Caster TypeStem
Wheel Type4 Swivel, 2 Brake
FinishNexelon
Number of Shelves4
MaterialSteel
Manufacturers Part NumberC18366PNB4
Number of Side PanelsOpen
Shelf MaterialSteel
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF