Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB188848

Nexel® 4 Shelf Truck, Nexelon®, 36"W x 24"D x 80"H, Polymer Swivel Casters, 2 Brake

Product Description
Global's premium quality, exclusive Nexelon® finished shelves are ideal for any environment, wet or dry, hot or cold; and are wear, impact and corrosion resistant. And they now include Nexgard, an anti-microbial agent that fights bacteria and mildew growth as well.

Nexelon® is created by a multi-step proprietary process to become a part of the metal structure. The final layer of 100% pure powder epoxy creates a lustrous deep blue metallic finish. We are so confident about the quality of this revolutionary finish that it comes with a Lifetime Limited Warranty against corrosion.

Rolls easily on 4 polymer swivel stem casters, 2 with dual lock (swivel and wheel) for 1,200 lb. capacity

PRICE
$345.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$345.95
Buy 3+ units
$329.95Save $16.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height80 in
Weight Capacity1200 lbs
Weight80 lbs
Wheel Diameter5 in
Gauge12

Product Details

Assembly RequiredYes
Wheel MaterialPolymer
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorBlue
ApplicationWet or Dry
Caster TypeStem
Wheel Type4 Swivel, 2 Brake
FinishNexelon
Number of Shelves4
MaterialSteel
Manufacturers Part NumberC24367MN4
Number of Side PanelsOpen
Shelf MaterialSteel
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF