Nexel
Model # :WB188874
Nexel® 4 Shelf Truck, Nexelon®, 72"W x 24"D x 92"H, Polymer Swivel Casters, 2 Brake
Write a Review
|
Questions & Answers (0)
Product Description
Global's premium quality, exclusive Nexelon® finished shelves are ideal for any environment, wet or dry, hot or cold; and are wear, impact and corrosion resistant. And they now include Nexgard, an anti-microbial agent that fights bacteria and mildew growth as well.
Nexelon® is created by a multi-step proprietary process to become a part of the metal structure. The final layer of 100% pure powder epoxy creates a lustrous deep blue metallic finish. We are so confident about the quality of this revolutionary finish that it comes with a Lifetime Limited Warranty against corrosion.
Rolls easily on 4 polymer swivel stem casters, 2 with dual lock (swivel and wheel) for 1,200 lb. capacity
Nexelon® is created by a multi-step proprietary process to become a part of the metal structure. The final layer of 100% pure powder epoxy creates a lustrous deep blue metallic finish. We are so confident about the quality of this revolutionary finish that it comes with a Lifetime Limited Warranty against corrosion.
Rolls easily on 4 polymer swivel stem casters, 2 with dual lock (swivel and wheel) for 1,200 lb. capacity
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 92 in |
| Weight Capacity | 1200 lbs |
| Weight | 136 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polymer |
| Shelf Type | Flat Wire |
| Shelf Capacity | 600 lbs |
| Color | Blue |
| Application | Wet or Dry |
| Caster Type | Stem |
| Wheel Type | 4 Swivel, 2 Brake |
| Finish | Nexelon |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | C24728MN4 |
| Number of Side Panels | Open |
| Shelf Material | Steel |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | NSF |