Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Achim

Model # :WBB3178411

MPN #: FTVWD20420

Achim Nexus Self Adhesive Vinyl Floor Tile, 12" x 12", Four Finger Square Parquet, 20 Pack

Product Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. 20 square feet per box (20 tiles per box).

Notice to California residents as required by Proposition 65: WARNING: This product contains & can expose one to DEHP a chemical known to the State of California to cause cancer and birth defects or other reproductive harm.

Features:
  • Thickness: 0.047"
  • Warranty: 1 Year
  • Surface: Smooth


PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12
Height1/16 in
Thickness1/16

Product Details

MaterialVinyl
Package Quantity20
ColorTan
Surface MaterialVinyl
SeriesNexus
Manufacturers Part NumberFTVWD20420
BrandAchim

Warranty

Warranty1 yr