Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Achim

Model # :WBB3178523

MPN #: FTVMA45920

Achim Nexus Self Adhesive Vinyl Floor Tile, 12" x 12", Mineral Speckle, 20 Pack

Product Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! These tiles are light grey with pale green, grey, and black speckles. They can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. 20 square feet per box (20 tiles per box).

Notice to California residents as required by Proposition 65: WARNING: This product contains & can expose one to DEHP a chemical known to the State of California to cause cancer and birth defects or other reproductive harm.

Features:
  • Thickness: 0.047"
  • Warranty: 1 Year
  • Surface: Smooth


PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12
Height1/16 in
Thickness1/16

Product Details

MaterialVinyl
Package Quantity20
ColorBlue
Surface MaterialVinyl
SeriesNexus
Manufacturers Part NumberFTVMA45920
BrandAchim

Warranty

Warranty1 yr