Cejn® Nickel-Plated Brass Non-Drip Nipple, 3/8" Body Size, Blue Color Ring, NBR Seals - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
With unlimited combination possibilities, CEJN Series 467 non-drip modular couplings are adaptable to virtually all applications and system requirements. The Non-Drip design of the Series ensures practically zero spillage and eliminates pollution and air inclusion during connection and disconnection. The Series is available in three configurations: straight through, single shut-off and double shut-off. Series 467 is also available with color-coding and/or key coding for extra safety. Optional seal material upon request.
PRICE
$619.50 Sold in packages of 10 / $61.95 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
| Weight | 0.4 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | ISO 16028 (3/8) |
| Series | Series 467 |
| Connection Configuration | 3/8 Female NPT |
| Gallons per Minute | 9.5 gal/min |
| Temperature Range | +5° F to +212° F °F |
| Seal Material | NBR |
| Made in the USA | No |
| Material | Nickel-Plated Brass |
| Max Operating PSI | 290 psi |
| Manufacturers Part Number | 10-467-6403 |
| Brand | Cejn |