Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB589405

MPN #: 10-310-5062

Cejn® Industrial Interchange Nipple 1/4" Body Size Streamline Connection (8mm x 12mm) - Pkg Qty 10

Product Description
Series 310 Nipple - 8 mm x 12 mm Streamline Connection (Industrial Interchange 1/4")

Series 310 offers a wide range of easy-to-grip couplings, including Soft-Line and Streamline. Male threads on the couplings and nipples feature pre-applied thread sealant. The Series 310 vented safety version is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation, which has the potential to cause operator injury. Full automatic operation ensures easy handling. The vented safety version complies with ISO Standard 4414 and EN 983.
  • High Flow Capacity
  • one-hand Operation
  • Low Connection Force
PRICE
$162.50  Sold in packages of 10 / $16.25 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter7/32 in
Body Size1/4 in

Product Details

InterchangeIndustrial (1/4)
CFM32.6 CFM
Series310
Connection Configuration8mm X 12mm Streamline
Temperature Range-4 +212 °F
StyleIndustrial 1/4" Body Size Interchange
MaterialHardened Zinc Plated Steel
Min Burst Pressure2030 psi
Connection Force86 N
Max Operating PSI232 psi
Manufacturers Part Number10-310-5062
PSI232 psi
Respirator Connection Type8mm X 12mm Streamline
BrandCejn

Compliance & Certifications

CertificationsIndustrial (1/4)