Nilfisk Fleece Dust Bags, 5 Bags/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Disposable fleece filter bags, 5 pack. Efficiency of 98.5%. For use with Nilfisk models 81620000, Compact Vac, GM 80, GM 80 Variable Speed, GM80CR, GM80i, GS90/GM90, IVT1000CR, SS Mercury, SS Vapor, VHW200, VHW201, VHW210, and VHW211.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Fleece |
| Type | Upright Vacuums |
| Material | Fleece |
| Package Quantity | 5 |
| Manufacturers Part Number | 107418525 |
| For Use With | Nilfisk Heavy-Duty Quality Vacuum, Cleanroom Vacuum |
| Brand | Nilfisk |