Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilodor

Model # :WBB2732921

MPN #: 03190

Nilodor Nilotron™ Designer Aerosol Dispenser, White, 6/Case, Wall Mount

Product Description
With our new Designer Aerosol Dispenser, you can now match any room decor with two easy steps. Just snap out the removable color insert and replace with the color insert of your choice. Color insert choices include warm grey, black, red, green and blue. (Warm grey is standard. Other colors sold separately).

Features:
  • Daylight/24 Hour Setting
  • Side Test Button
  • Low Battery Light
  • Low Refill Light
  • On/Off Switch.


PRICE
$289.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleAerosol
Manufacturers Part Number03190
TypeDispenser
Package Quantity6
DescriptionDesigner Aerosol Dispenser
BrandNilodor