Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3777962

MPN #: 256021

Tork® Constant Air Freshener Dispenser, 3-15/16" x 4-3/4" x 6", White, 6/Pack

Product Description
Tork® Constant Air Freshener Dispenser in Elevation Design uses a unique, high-tech distribution technology to eliminate bad odors. Certified "easy to use" for effortless refilling.

Features:
  • Compatible with Tork® Vision Cleaning-clean efficiently and avoid run outs knowing when and where to refill
  • Not classified as flammable and not pressurized
  • Propellant free system, using only scented oils
  • Easy to use dispenser is Certified by Swedish Rheumatism Association


PRICE
$65.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleDispenser
Manufacturers Part Number256021
TypeSolid Air Freshener Dispenser
Package Quantity6
BrandTork