Nimbus Tow Rope, Quad 1/2" Dia. x 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Nimbus Tow Rope Break Strength 132,000lbs BS, 44,000 Working Load Limit, Horizontal, Quad 1/2" x 50'.
PRICE
$1,199.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 1/2 |
| Weight | 22 lbs |
| Diameter | 1/2 |
| Average Breaking Strength | 132000 lbs |
Product Details
| Assembly Required | No |
| Type | Tow Rope |
| Body Material | HMPE |
| Color | Gray |
| Material | HMPE |
| Construction Type | Splice |
| Package Quantity | 1 |
| Manufacturers Part Number | 24-4050050 |
| Brand | Nimbus |
Warranty
| Warranty | 1 yr |